
Battery-Apple-A1932-LiPo-50Whr
Mfr # A1965
Zoro # G322727088
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4370mAh
Color
Black
Voltage
11.4 V
For Use With
Laptop Battery for Apple Macbook Air 13 A1932
Battery Technology
Li-po
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1965
Zoro #
G322727088
UPC #
-
Country of Origin
China
Details
Battery Capacity
4370mAh
Color
Black
Voltage
11.4 V
For Use With
Laptop Battery for Apple Macbook Air 13 A1932
Battery Technology
Li-po
No. of Cells
3 cell
Description
A1965 Battery-Apple-A1932-LiPo-50Whr for Apple Macbook Air 13 A1932
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.