Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Apple MB Pro Core i7

  • Mfr # A1383

  • Zoro # G922728287


product price: $48.45
/ea

Key Features

Battery Capacity
8800mAh
No. of Cells
9 cell
For Use With
Laptop Battery for Apple Macbook Pro 17 A1297 (2011)
Battery Technology
Li-ion
Voltage
10.95 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1383
Zoro #
G922728287
UPC #
-
Country of Origin
China

Details

Battery Capacity
8800mAh
No. of Cells
9 cell
For Use With
Laptop Battery for Apple Macbook Pro 17 A1297 (2011)
Battery Technology
Li-ion
Voltage
10.95 V

Description

A1383 Battery Apple MB Pro Core i7 for Apple Macbook Pro 17 A1297 (2011)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.