Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Compatible-Dell

  • Mfr # 451-BBGR

  • Zoro # G922727167


product price: $46.99
/ea

Key Features

No. of Cells
3 Cell
Voltage
7.4 V
Battery Type
LiPo
For Use With
Laptop Battery for Dell Venue 11 Pro 7130 Tablet, Dell Venue 11 Pro 7139
Amps
4800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBGR
Zoro #
G922727167
UPC #
-
Country of Origin
China

Details

No. of Cells
3 Cell
Voltage
7.4 V
Battery Type
LiPo
For Use With
Laptop Battery for Dell Venue 11 Pro 7130 Tablet, Dell Venue 11 Pro 7139
Amps
4800 mAh
Battery Technology
Li-po
Color
Black

Description

451-BBGR Battery-Compatible-Dell for Dell Venue 11 Pro 7130 Tablet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.