Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Dell

  • Mfr # 1V1XF-ER

  • Zoro # G222727522


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Color
Black
No. of Cells
3 cells
Battery Technology
Li-ion battery
Voltage
11.4 V
Battery Capacity
42 Whr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1V1XF-ER
Zoro #
G222727522
UPC #
-
Country of Origin
China

Details

Color
Black
No. of Cells
3 cells
Battery Technology
Li-ion battery
Voltage
11.4 V
Battery Capacity
42 Whr
For Use With
Laptop Battery for Dell Inspiron 7591, Dell Inspiron 7791 2in1, Dell Precision 3540, Dell Precision 3550, Dell Latitude 5400, Dell Latitude 5410, Dell Latitude 5500, Dell Latitude 5510, Dell Inspiron 7590

Description

1V1XF-ER Battery-Dell for Dell Inspiron 7591

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.