
Battery-Dell
Mfr # 451-BBMG-ER
Zoro # G122726977
product price: $30.85
/eaKey Features
Voltage
14.8 V
Battery Technology
Li-ion battery
Battery Capacity
40 Whr
No. of Cells
4 cell
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBMG-ER
Zoro #
G122726977
UPC #
-
Country of Origin
China
Details
Voltage
14.8 V
Battery Technology
Li-ion battery
Battery Capacity
40 Whr
No. of Cells
4 cell
Color
Black
Description
451-BBMG-ER Battery-Dell for Dell Inspiron 15-3551
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.