Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Dell

  • Mfr # 51KD7-ER

  • Zoro # G522728243


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Battery Technology
Li-ion Rechargeable Battery
Voltage
11.4 V
Color
Black
Battery Capacity
42Wh / 3684mAh
No. of Cells
3 Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51KD7-ER
Zoro #
G522728243
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-ion Rechargeable Battery
Voltage
11.4 V
Color
Black
Battery Capacity
42Wh / 3684mAh
No. of Cells
3 Cells
For Use With
Laptop Battery for Dell Chromebook 11 3180, Dell Chromebook 11 3181 Series, Dell Chromebook 11 3181 2-in-1 Series, Dell Chromebook 11 3180 Series, Dell Chromebook 11 3189 Series, Dell Chromebook 11 5190 Series, Dell Chromebook 11 5190 2-in-1 Series, Dell P28T001 Series

Description

51KD7-ER Battery Dell for Dell Chromebook 11 3180

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.