
Battery-Dell-6GTPY
Mfr # 451-BCGF
Zoro # G422727599
product price: $55.79
/eaKey Features
Voltage
11.40 V
No. of Cells
6 Cell
Battery Technology
Li-ion
Battery Capacity
97Wh
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BCGF
Zoro #
G422727599
UPC #
-
Country of Origin
China
Details
Voltage
11.40 V
No. of Cells
6 Cell
Battery Technology
Li-ion
Battery Capacity
97Wh
Color
Black
For Use With
Laptop Battery for Dell Inspiron 7590
Description
451-BCGF Battery-Dell-6GTPY for Dell Inspiron 7590
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.