Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Dell 97Wh 11.4V Dell Precision 7530

  • Mfr # NYFJH-ER

  • Zoro # G322726050


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
11.4 V
Battery Capacity
8070mAh / 97Wh
Battery Technology
Li-Po
No. of Cells
6 cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYFJH-ER
Zoro #
G322726050
UPC #
-
Country of Origin
China

Details

Color
Black
Voltage
11.4 V
Battery Capacity
8070mAh / 97Wh
Battery Technology
Li-Po
No. of Cells
6 cells
For Use With
Laptop Battery for Dell Precision 7530, Dell Precision 7540 Series, Dell Precision 7530 Series, Dell Precision 7740 Series, Dell Precision P34E, Dell Precision P34E001, Dell Precision P34E002 Series, Dell Precision P74F, Dell Precision P74F001, Dell Precision P74F002 Series

Description

NYFJH-ER Battery Dell 97Wh 11.4V Dell Precision 7530 for Dell Precision 7530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.