
Battery-Dell-Latitude 3500
Mfr # YRDD6-ER
Zoro # G422728084
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Battery Technology
Li-ion
Compatibility
Laptop Battery YRDD6 (Dell Inspiron 14 15 17)
No. of Cells
3 cells
Voltage
11.4 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YRDD6-ER
Zoro #
G422728084
UPC #
-
Country of Origin
China
Details
Battery Technology
Li-ion
Compatibility
Laptop Battery YRDD6 (Dell Inspiron 14 15 17)
No. of Cells
3 cells
Voltage
11.4 V
Color
Black
Battery Capacity
42Wh
Description
YRDD6-ER Battery-Dell-Latitude 3500 for Dell Inspiron Inspiron 14 5485
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.