
Battery-Dell-Lipo-38Whr
Mfr # RPJC3
Zoro # G022727678
product price: $48.45
/eaKey Features
Color
Black
For Use With
Laptop Battery for Dell Inspiron 7386, Dell Inspiron 5370, Dell Vostro 5370, Dell Inspiron 13 7370, Dell Inspiron 13 7373
Battery Capacity
3330mAh
No. of Cells
3 cell
Battery Technology
Li-po
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPJC3
Zoro #
G022727678
UPC #
-
Country of Origin
China
Details
Color
Black
For Use With
Laptop Battery for Dell Inspiron 7386, Dell Inspiron 5370, Dell Vostro 5370, Dell Inspiron 13 7370, Dell Inspiron 13 7373
Battery Capacity
3330mAh
No. of Cells
3 cell
Battery Technology
Li-po
Voltage
11.4 V
Description
RPJC3 Battery-Dell-Lipo-38Whr for Dell Inspiron 7386
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.