Battery-Dell-LiPo-56Whr-XPS13(9343/9350)

  • Mfr # 90V7W

  • Zoro # G022728361


product price:  $51.39
/ea

Key Features

No. of Cells
4 cell
For Use With
Laptop Battery for Dell XPS 13 9343
Color
Black
Voltage
7.6 V
Battery Capacity
7368mAh / 56Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90V7W
Zoro #
G022728361
UPC #
-
Country of Origin
China

Details

No. of Cells
4 cell
For Use With
Laptop Battery for Dell XPS 13 9343
Color
Black
Voltage
7.6 V
Battery Capacity
7368mAh / 56Wh
Battery Technology
Li-Po

Description

90V7W Battery-Dell-LiPo-56Whr-XPS13(9343/9350) for Dell XPS 13 9343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.