Zoro Homepage

Battery-Dell

  • Mfr # NGGX5-ER

  • Zoro # G222727942


product price: $49.95
/ea

Key Features

Battery Technology
LiPo
Color
Black
No. of Cells
3 cells
For Use With
Laptop Battery for Dell Latitude E5470, Dell Latitude E5550, Dell Latitude E5570, Dell Latitude E5270, Dell Precision M3510
Battery Capacity
4122mAh / 47Whr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGGX5-ER
Zoro #
G222727942
UPC #
-
Country of Origin
China

Details

Battery Technology
LiPo
Color
Black
No. of Cells
3 cells
For Use With
Laptop Battery for Dell Latitude E5470, Dell Latitude E5550, Dell Latitude E5570, Dell Latitude E5270, Dell Precision M3510
Battery Capacity
4122mAh / 47Whr
Voltage
11.4 V

Description

NGGX5-ER Battery-Dell for Dell Latitude E5470

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.