Zoro Homepage

Battery-Dell-XPS 13(9360)

  • Mfr # PW23Y-ER

  • Zoro # G522726652


product price: $39.65
/ea

Key Features

For Use With
Laptop Battery for Dell XPS 13 9360
Battery Technology
Li-Po
Voltage
7.6 V
Color
Black
No. of Cells
4 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW23Y-ER
Zoro #
G522726652
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Dell XPS 13 9360
Battery Technology
Li-Po
Voltage
7.6 V
Color
Black
No. of Cells
4 cell
Battery Capacity
60Wh

Description

PW23Y-ER Battery-Dell-XPS 13(9360) for Dell XPS 13 9360

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.