Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Battery for BlackBerry 7100g- BlackBerry 7100r- Bl for Motorola BlackBerry RAQ40GW
Mfr # ACC-10477-001
Zoro # G022726916
product price:Â
$
5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Voltage
3.7 V
Capacity
900mAh
For Use With
Cell Phone Battery for Motorola BlackBerry RAQ40GW, Motorola BlackBerry RAT40GW, Motorola BlackBerry RAT43GW, Motorola BlackBerry RAT44GW, Motorola BlackBerry RAV20CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC-10477-001
- Zoro #
- G022726916
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 3.7 V
- Capacity
- 900mAh
- For Use With
- Cell Phone Battery for Motorola BlackBerry RAQ40GW, Motorola BlackBerry RAT40GW, Motorola BlackBerry RAT43GW, Motorola BlackBerry RAT44GW, Motorola BlackBerry RAV20CW
Description
Battery for BlackBerry 7100g- BlackBerry 7100r- BlackBerry 7100i- BlackBerry 7100t- BlackBerry 7100v- BlackBerry 7100x- BlackBerry 7130g- BlackBerry 7130v-BlackBerry 8300- BlackBerry 8310- BlackBerry 8330-BlackBerry Curve 8520- BlackBerry 8700f- BlackBerry 8700g-BlackBerry 8700r- BlackBerry 8700v- BlackBerry 8707g-BlackBerry 8707v models.3.7 Volts 900 mAh. C-S2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.