Zoro Homepage

Battery-Front-Lenovo-T460s/T470s.

  • Mfr # 00HW022-ER

  • Zoro # G822725799


product price: $39.65
/ea

Key Features

Color
Black
Battery Technology
Li-Po
Battery Capacity
2065mAh / 24Wh
No. of Cells
3 cells
Voltage
11.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00HW022-ER
Zoro #
G822725799
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Technology
Li-Po
Battery Capacity
2065mAh / 24Wh
No. of Cells
3 cells
Voltage
11.4 V

Description

00HW022-ER Battery-Front-Lenovo-T460s/T470s. for Lenovo ThinkPad T470s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.