
Battery-Laptop-Dell
Mfr # 312-1387
Zoro # G022727296
product price: $32.29
/eaKey Features
No. of Cells
6 cells
Battery Technology
li-ion
Voltage
11.1 V
Battery Capacity
65Wh
Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1387
Zoro #
G022727296
UPC #
-
Country of Origin
China
Details
No. of Cells
6 cells
Battery Technology
li-ion
Voltage
11.1 V
Battery Capacity
65Wh
Color
black
Description
312-1387 Battery-Laptop-Dell for Dell Latitude E3440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.