Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Laptop-DEll

  • Mfr # 451-BBFW

  • Zoro # G722728289


product price: $48.45
/ea

Key Features

No. of Cells
3 Cell
Voltage
11.1 V
Battery Technology
LiPo
Battery Capacity
3000 mAH
For Use With
Laptop Battery for Dell Latitude E7240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBFW
Zoro #
G722728289
UPC #
-
Country of Origin
China

Details

No. of Cells
3 Cell
Voltage
11.1 V
Battery Technology
LiPo
Battery Capacity
3000 mAH
For Use With
Laptop Battery for Dell Latitude E7240

Description

451-BBFW Battery-Laptop-DEll for Dell Latitude E7240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.