Zoro Homepage

Battery-Laptop-DEll

  • Mfr # 451-BBFX

  • Zoro # G122728407


product price: $43.99
/ea

Key Features

Battery Capacity
6081mAh / 45Wh
Color
Black
For Use With
Laptop Battery for Dell Latitude E7240
Battery Technology
Li-ion
No. of Cells
4 cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBFX
Zoro #
G122728407
UPC #
-
Country of Origin
China

Details

Battery Capacity
6081mAh / 45Wh
Color
Black
For Use With
Laptop Battery for Dell Latitude E7240
Battery Technology
Li-ion
No. of Cells
4 cells
Voltage
7.4 V

Description

451-BBFX Battery-Laptop-DEll for Dell Latitude E7240

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.