Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Laptop-Dell-E7440

  • Mfr # 451-BBFY

  • Zoro # G922726849


product price: $43.99
/ea

Key Features

Battery Capacity
6400mAh / 45Wh
No. of Cells
4 cell
Battery Technology
Li-ion
Voltage
7.4 V
For Use With
Laptop Battery for Dell Latitude E7440, Dell Latitude 14 7000, Dell Latitude 14-7000, Dell Latitude E7440 Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBFY
Zoro #
G922726849
UPC #
-
Country of Origin
China

Details

Battery Capacity
6400mAh / 45Wh
No. of Cells
4 cell
Battery Technology
Li-ion
Voltage
7.4 V
For Use With
Laptop Battery for Dell Latitude E7440, Dell Latitude 14 7000, Dell Latitude 14-7000, Dell Latitude E7440 Touch
Color
black

Description

451-BBFY Battery-Laptop-Dell-E7440 for Dell Latitude E7440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.