Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Laptop Lenovo

  • Mfr # 45N1701

  • Zoro # G822725775


product price: $52.89
/ea

Key Features

Color
Black
Voltage
15.2 V
Battery Type
LiPo
For Use With
Laptop Battery for Lenovo ThinkPad X1 Carbon 14
Amps
3350mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N1701
Zoro #
G822725775
UPC #
-
Country of Origin
China

Details

Color
Black
Voltage
15.2 V
Battery Type
LiPo
For Use With
Laptop Battery for Lenovo ThinkPad X1 Carbon 14
Amps
3350mAh

Description

45N1701 Battery Laptop Lenovo for Lenovo ThinkPad X1 Carbon 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.