
Battery-Laptop-Lenovo-T430-9c
Mfr # 0A36303
Zoro # G322725756
product price: $60.19
/eaKey Features
No. of Cells
9 cells
Battery Technology
Li-ion
Battery Capacity
7800mAh / 94 Wh
Voltage
11.1 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36303
Zoro #
G322725756
UPC #
-
Country of Origin
China
Details
No. of Cells
9 cells
Battery Technology
Li-ion
Battery Capacity
7800mAh / 94 Wh
Voltage
11.1 V
Color
Black
Description
0A36303 Battery-Laptop-Lenovo-T430-9c for Lenovo ThinkPad T730
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.