Zoro Homepage

Battery-Laptop-Lenovo-T440P

  • Mfr # 0C52863

  • Zoro # G322725732


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Capacity
5200mAh
Battery Technology
Li-ion
No. of Cells
6
Voltage
10.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C52863
Zoro #
G322725732
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Capacity
5200mAh
Battery Technology
Li-ion
No. of Cells
6
Voltage
10.8 V
For Use With
Laptop Battery for Lenovo ThinkPad T440p

Description

0C52863 Battery-Laptop-Lenovo-T440P for Lenovo ThinkPad T440p

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.