Zoro Homepage

Battery-Laptop-Lenovo-T440P-9C

  • Mfr # 0C52864

  • Zoro # G922725712


product price: $48.45
/ea

Key Features

Battery Technology
Li-ion
Voltage
11.1 V
Battery Capacity
7800mAh / 98Wh
Color
Black
No. of Cells
9 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C52864
Zoro #
G922725712
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-ion
Voltage
11.1 V
Battery Capacity
7800mAh / 98Wh
Color
Black
No. of Cells
9 cell
For Use With
Laptop Battery for Lenovo ThinkPad T440p, Lenovo Thinkpad T T540P, Lenovo Thinkpad L L440, Lenovo Thinkpad L L540, Lenovo Thinkpad W W540

Description

0C52864 Battery-Laptop-Lenovo-T440P-9C for Lenovo ThinkPad T440p

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.