
Battery-Laptop-Lenovo-X230
Mfr # 0A36307
Zoro # G422725793
product price: $60.19
/eaKey Features
Voltage
11.1 V
Battery Technology
Li-ion
No. of Cells
9 cells
For Use With
Laptop Battery for Lenovo ThinkPad X230, Lenovo Thinkpad X X220
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36307
Zoro #
G422725793
UPC #
-
Country of Origin
China
Details
Voltage
11.1 V
Battery Technology
Li-ion
No. of Cells
9 cells
For Use With
Laptop Battery for Lenovo ThinkPad X230, Lenovo Thinkpad X X220
Color
Black
Battery Capacity
7.74Ah
Description
0A36307 Battery-Laptop-Lenovo-X230 for Lenovo ThinkPad X230
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.