
Battery-Lenovo-T440
Mfr # 0C52862
Zoro # G222725795
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Battery Capacity
5200mAh
Voltage
10.8 V
No. of Cells
6 cell
Battery Technology
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0C52862
Zoro #
G222725795
UPC #
-
Country of Origin
China
Details
Color
Black
Battery Capacity
5200mAh
Voltage
10.8 V
No. of Cells
6 cell
Battery Technology
Li-ion
Description
0C52862 Battery-Lenovo-T440 for Lenovo ThinkPad L450
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.