Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Lenovo-T480s

  • Mfr # 01AV478-ER

  • Zoro # G622725661


product price: $92.55
/ea
Free Shipping & Returns

Key Features

For Use With
Laptop Battery for Lenovo ThinkPad T480s
Color
Black
Battery Capacity
57Wh
Voltage
11.58 V
No. of Cells
3 Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV478-ER
Zoro #
G622725661
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Lenovo ThinkPad T480s
Color
Black
Battery Capacity
57Wh
Voltage
11.58 V
No. of Cells
3 Cells
Battery Technology
Li-Po

Description

01AV478-ER Battery-Lenovo-T480s for Lenovo ThinkPad T480s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.