
Battery-Lenovo-T490/T495
Mfr # L18M3P73-ER
Zoro # G122725703
product price: $99.89
/ea
Free Shipping & Returns
Key Features
No. of Cells
3 cell
Voltage
11.52 V
Battery Capacity
4345mAh / 51Wh
Color
Black
Battery Technology
Li-Po
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18M3P73-ER
Zoro #
G122725703
UPC #
-
Country of Origin
China
Details
No. of Cells
3 cell
Voltage
11.52 V
Battery Capacity
4345mAh / 51Wh
Color
Black
Battery Technology
Li-Po
For Use With
Laptop Battery for Lenovo ThinkPad T490, Lenovo ThinkPad T495, Lenovo ThinkPad T43S
Description
L18M3P73-ER Battery-Lenovo-T490/T495 for Lenovo ThinkPad T490
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.