Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Lenovo-ThinkPad-X280

  • Mfr # 01AV472-ER

  • Zoro # G022725636


product price: $46.99
/ea

Key Features

Battery Capacity
48Wh / 4220mAh
No. of Cells
6 cell
Color
Black
Battery Technology
Li-ion
Voltage
11.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV472-ER
Zoro #
G022725636
UPC #
-
Country of Origin
China

Details

Battery Capacity
48Wh / 4220mAh
No. of Cells
6 cell
Color
Black
Battery Technology
Li-ion
Voltage
11.4 V
For Use With
Laptop Battery for Lenovo ThinkPad X280

Description

01AV472-ER Battery-Lenovo-ThinkPad-X280 for Lenovo ThinkPad X280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.