Zoro Homepage

Battery-Lenovo-Thinpad-L480/L580

  • Mfr # 01AV466-ER

  • Zoro # G322725640


product price: $42.59
/ea

Key Features

For Use With
Laptop Battery for Lenovo ThinkPad T480, Lenovo ThinkPad L480, Lenovo ThinkPad L580, Lenovo ThinkPad L14, Lenovo ThinkPad L15, Lenovo ThinkPad L14 Gen 2, Lenovo ThinkPad L15 Gen 2, Lenovo ThinkPad L490, Lenovo ThinkPad L590
No. of Cells
3 cell
Battery Capacity
45Wh/4120mAh
Color
Black
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV466-ER
Zoro #
G322725640
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Lenovo ThinkPad T480, Lenovo ThinkPad L480, Lenovo ThinkPad L580, Lenovo ThinkPad L14, Lenovo ThinkPad L15, Lenovo ThinkPad L14 Gen 2, Lenovo ThinkPad L15 Gen 2, Lenovo ThinkPad L490, Lenovo ThinkPad L590
No. of Cells
3 cell
Battery Capacity
45Wh/4120mAh
Color
Black
Voltage
11.1 V
Battery Technology
Li-ion
Lithium Content
1.24 grams

Description

01AV466-ER Battery-Lenovo-Thinpad-L480/L580 for Lenovo ThinkPad T480

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.