Battery-L/Ion-Lenovo-T470/T480/T570/T580

  • Mfr # 01AV428-ER

  • Zoro # G122725819


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

For Use With
Laptop Battery for Lenovo Thinkpad T470 T470, Lenovo ThinkPad T470, Lenovo ThinkPad A475, Lenovo ThinkPad A485, Lenovo ThinkPad T480, Lenovo ThinkPad T580, Lenovo ThinkPad P51s, Lenovo ThinkPad T570, Lenovo ThinkPad P52S, Lenovo ThinkPad TP25
Battery Technology
Li-ion
Voltage
10.8 V
Battery Capacity
6600mAh / 72Wh
No. of Cells
6 cells
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01AV428-ER
Zoro #
G122725819
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Lenovo Thinkpad T470 T470, Lenovo ThinkPad T470, Lenovo ThinkPad A475, Lenovo ThinkPad A485, Lenovo ThinkPad T480, Lenovo ThinkPad T580, Lenovo ThinkPad P51s, Lenovo ThinkPad T570, Lenovo ThinkPad P52S, Lenovo ThinkPad TP25
Battery Technology
Li-ion
Voltage
10.8 V
Battery Capacity
6600mAh / 72Wh
No. of Cells
6 cells
Color
Black

Description

01AV428-ER Battery-L/Ion-Lenovo-T470/T480/T570/T580 for Lenovo Thinkpad T470 T470

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.