Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Battery LiPo 11.1V 2700Mah 30Wh- Del:l Vostro 13- Vostro V130- Latitude 13
- Mfr # T1G6P
- Zoro # G822727472
product price:Â
$
42.59
/ea
Key Features
Color
Black
For Use With
Laptop Battery for Dell Vostro V13Z, Dell Vostro V1300, Dell Vostro V130, Dell Vostro V13, Dell Latitude 13
Battery Technology
Li-Polymer
Voltage
10.8 V
No. of Cells
6 cells
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1G6P
- Zoro #
- G822727472
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- For Use With
- Laptop Battery for Dell Vostro V13Z, Dell Vostro V1300, Dell Vostro V130, Dell Vostro V13, Dell Latitude 13
- Battery Technology
- Li-Polymer
- Voltage
- 10.8 V
- No. of Cells
- 6 cells
- Battery Capacity
- 3000mAh / 32.4Wh
Description
T1G6P Battery LiPo 11.1V 2700Mah 30Wh- Del:l Vostro 13- Vostro V for Dell Vostro V13Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.