Battery-LiPo-Latitude 12/7280-7480

  • Mfr # F3YGT

  • Zoro # G522727116


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Laptop Battery for Dell Latitude 7490, Dell Latitude 12 7280, Dell Latitude 12 7480, Dell Latitude 13 7380, Dell Latitude 13 7390, Dell Latitude 14 7480, Dell Latitude 14 7490, Dell Latitude E7280, Dell Latitude E7380, Dell Latitude E7480
Battery Technology
Lithium Polymer
Color
Black
Battery Capacity
57Ahr / 60Whr / 7900mAh
No. of Cells
4 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3YGT
Zoro #
G522727116
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Dell Latitude 7490, Dell Latitude 12 7280, Dell Latitude 12 7480, Dell Latitude 13 7380, Dell Latitude 13 7390, Dell Latitude 14 7480, Dell Latitude 14 7490, Dell Latitude E7280, Dell Latitude E7380, Dell Latitude E7480
Battery Technology
Lithium Polymer
Color
Black
Battery Capacity
57Ahr / 60Whr / 7900mAh
No. of Cells
4 cell
Voltage
7.6 V

Description

F3YGT Battery-LiPo-Latitude 12/7280-7480 for Dell Latitude 7490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.