Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery MabBook 12 Early 2015

  • Mfr # A1527-ER

  • Zoro # G422727445


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Technology
Li-ion
Battery Capacity
5263mAh / 40.28Wh
Voltage
7.55 V
No. of Cells
6 Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1527-ER
Zoro #
G422727445
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Technology
Li-ion
Battery Capacity
5263mAh / 40.28Wh
Voltage
7.55 V
No. of Cells
6 Cells

Description

A1527-ER Battery MabBook 12 Early 2015 for Apple MacBook 12 Early 2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.