
Battery MBAir 13 All 2020 54.2Whr
Mfr # A2389-ER
Zoro # G322728177
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4800mAh / 55Wh
Battery Technology
Rechargeable Li-Po Battery
No. of Cells
3 Cells
Voltage
11.4 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2389-ER
Zoro #
G322728177
UPC #
-
Country of Origin
China
Details
Battery Capacity
4800mAh / 55Wh
Battery Technology
Rechargeable Li-Po Battery
No. of Cells
3 Cells
Voltage
11.4 V
Color
Black
Description
A2389-ER Battery MBAir 13 All 2020 54.2Whr for Apple Macbook Air 13 All 2020
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.