Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-MBPro-13.3-2016/2017

  • Mfr # A1713-ER

  • Zoro # G222728239


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
No. of Cells
3 cells
Compatibility
Laptop Battery A1713 (Apple MacBook Pro 13 inch 2016 2017)
Battery Technology
Li-Po
Voltage
11.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1713-ER
Zoro #
G222728239
UPC #
-
Country of Origin
China

Details

Color
Black
No. of Cells
3 cells
Compatibility
Laptop Battery A1713 (Apple MacBook Pro 13 inch 2016 2017)
Battery Technology
Li-Po
Voltage
11.4 V
Battery Capacity
4781mAh

Description

A1713-ER Battery-MBPro-13.3-2016/2017 for Apple MacBook Pro 13.3 Late 2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.