Battery MBPro 15 A1953 7336mAh 83.6W LiPo

  • Mfr # A1953-ER

  • Zoro # G122728124


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Battery Technology
Li-ion
Voltage
11.4 V
Color
Black
No. of Cells
6 Cells
Battery Capacity
7336mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1953-ER
Zoro #
G122728124
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-ion
Voltage
11.4 V
Color
Black
No. of Cells
6 Cells
Battery Capacity
7336mAh

Description

A1953-ER Battery MBPro 15 A1953 7336mAh 83.6W LiPo for Apple Macbook Pro 15 Mid 2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.