Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery MBPro 16 A2141(2019/2020) 91Whr

  • Mfr # A2113-ER

  • Zoro # G422728091


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
11.36 V
For Use With
Laptop Battery for Apple MacBood Pro 16 All 2019, Apple Macbook Pro MVVJ2xx/A, Apple Macbook Pro MVVK2xx/A, Apple Macbook Pro MVVL2xx/A, Apple Macbook Pro MVVM2xx/A, Apple Macbook Pro MVVJ2LL/A, Apple Macbook Pro MVVK2LL/A, Apple Macbook Pro MVVL2LL/A, Apple Macbook Pro MVVM2LL/A
Color
Black
No. of Cells
6 Cells
Battery Capacity
8700mAh / 98.8Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2113-ER
Zoro #
G422728091
UPC #
-
Country of Origin
China

Details

Voltage
11.36 V
For Use With
Laptop Battery for Apple MacBood Pro 16 All 2019, Apple Macbook Pro MVVJ2xx/A, Apple Macbook Pro MVVK2xx/A, Apple Macbook Pro MVVL2xx/A, Apple Macbook Pro MVVM2xx/A, Apple Macbook Pro MVVJ2LL/A, Apple Macbook Pro MVVK2LL/A, Apple Macbook Pro MVVL2LL/A, Apple Macbook Pro MVVM2LL/A
Color
Black
No. of Cells
6 Cells
Battery Capacity
8700mAh / 98.8Wh
Battery Technology
Rechargeable Li-Po Battery

Description

A2113-ER Battery MBPro 16 A2141(2019/2020) 91Whr for Apple MacBood Pro 16 All 2019

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.