Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Rear-Lenovo-T460s/T470s

  • Mfr # 00HW024-ER

  • Zoro # G922725675


product price: $39.65
/ea

Key Features

Battery Capacity
2065mAh / 24Wh
No. of Cells
3 cells
Voltage
11.4 V
Color
Black
Lithium Content
7.2 grams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00HW024-ER
Zoro #
G922725675
UPC #
-
Country of Origin
China

Details

Battery Capacity
2065mAh / 24Wh
No. of Cells
3 cells
Voltage
11.4 V
Color
Black
Lithium Content
7.2 grams
Battery Technology
Li-ion Rechargeable Battery

Description

00HW024-ER Battery-Rear-Lenovo-T460s/T470s for Lenovo ThinkPad T470s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.