Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-SLA-APC-#142

  • Mfr # SLA142-ER

  • Zoro # G722728098


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V
For Use With
UPS Battery for APC Smart-UPS SMC1000, APC Smart-UPS SMC1000C, APC Smart-UPS SMC1000IC, APC Smart-UPS SMC1000-BR, APC Smart-UPS SMC1000I, APC Smart-UPS SMC1000TW
Model
APC SLA142 RBC142
Connector Type
Plug and Play Pack
Amps
9Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA142-ER
Zoro #
G722728098
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Battery Size
Proprietary Battery Size
Height
5.3 in
Depth
7.3 in

Details

Voltage - Batteries
12 V
For Use With
UPS Battery for APC Smart-UPS SMC1000, APC Smart-UPS SMC1000C, APC Smart-UPS SMC1000IC, APC Smart-UPS SMC1000-BR, APC Smart-UPS SMC1000I, APC Smart-UPS SMC1000TW
Model
APC SLA142 RBC142
Connector Type
Plug and Play Pack
Amps
9Ah
Color
Black
Battery Characteristics
Sealed
Capacity
9000 mAh
Compatibility
APC Smart-UPSs: SMC1000 , SMC1000-BR , SMC1000C , SMC1000I , SMC1000IC , SMC1000TW
Output Voltage
12 V DC
Chemistry
Lead Acid
Item
Battery Unit

Description

SLA142-ER Battery-SLA-APC-#142 for APC Smart-UPS SMC1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.