Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-SLA-APC-#152

  • Mfr # SLA152-ER

  • Zoro # G722727572


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
96 V
For Use With
UPS Battery for APC Smart-UPS SRT3000RMXLA, APC Smart-UPS SRT3000RMXLI, APC Smart-UPS SRT3000MXLT, APC Smart-UPS SRT3000XLA, APC Smart-UPS SRT3000XLI, APC Smart-UPS SRT3000XLT, APC Smart-UPS SRT3000XLW-IEC
Dimensions
19.75 x 7.75 x 3 in
Color
Black
Model
SLA152 RBC152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA152-ER
Zoro #
G722727572
UPC #
-
Country of Origin
China

Dimensions

Dimensions
19.75 x 7.75 x 3 in
Depth
3 in
Width
19.8 in
Height
7.8 in
Battery Size
Proprietary Battery Size

Details

Voltage - Batteries
96 V
For Use With
UPS Battery for APC Smart-UPS SRT3000RMXLA, APC Smart-UPS SRT3000RMXLI, APC Smart-UPS SRT3000MXLT, APC Smart-UPS SRT3000XLA, APC Smart-UPS SRT3000XLI, APC Smart-UPS SRT3000XLT, APC Smart-UPS SRT3000XLW-IEC
Color
Black
Model
SLA152 RBC152
Chemistry
Lead Acid
Battery Characteristics
Sealed
Item
Battery Unit
Output Voltage
96 V DC

Description

SLA152-ER Battery-SLA-APC-#152 for APC Smart-UPS SRT3000RMXLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.