
Battery-SLA-APC-#160
Mfr # SLA160-ER
Zoro # G722728210
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V x2
For Use With
UPS Battery for APC Back-UPS BX1000, APC Back-UPS Pro BN1100M2, APC Back-UPS Pro BP1000, APC Back-UPS Pro BN1100M2-CA, APC Back-UPS BP700UC, APC Back-UPS Pro BR1100M2-LM, APC Back-UPS Pro BR1000MS
Connector Type
F1
Model
SLA160 RBC160
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA160-ER
Zoro #
G722728210
UPC #
-
Country of Origin
China
Dimensions
Dimensions
16.5 x 7.3 x 7.09 in (2 pack)
Battery Size
Proprietary Battery Size
Height
16.5 in
Width
7.3 in
Depth
7.1 in
Details
Voltage - Batteries
12 V x2
For Use With
UPS Battery for APC Back-UPS BX1000, APC Back-UPS Pro BN1100M2, APC Back-UPS Pro BP1000, APC Back-UPS Pro BN1100M2-CA, APC Back-UPS BP700UC, APC Back-UPS Pro BR1100M2-LM, APC Back-UPS Pro BR1000MS
Connector Type
F1
Model
SLA160 RBC160
Color
Black
Amps
7.5Ah
Battery Characteristics
Sealed
Chemistry
Lead Acid
Capacity
7500 mAh
Item
Battery Unit
Output Voltage
12 V DC
Description
SLA160-ER Battery-SLA-APC-#160 for APC Back-UPS BX1000
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.