Zoro Homepage

Battery-SLA-APC-#161

  • Mfr # SLA161-ER

  • Zoro # G822727489


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V x2
For Use With
UPS Battery for APC Back-UPS Pro BN1500M2-CA, APC Back-UPS Pro BR1200SI, APC Back-UPS Pro BR1500M2-LM, APC Back-UPS Pro BN1500M2, APC Back-UPS Pro BP1050, APC Back-UPS Pro BR1350MS
Connector Type
F1
Color
Black
Model
SLA161 RBC161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA161-ER
Zoro #
G822727489
UPC #
-
Country of Origin
China

Dimensions

Dimensions
16.5 x 7.3 x 7.09 in (2 pack)
Height
16.5 in
Width
7.3 in
Depth
7.1 in
Battery Size
Proprietary Battery Size

Details

Voltage - Batteries
12 V x2
For Use With
UPS Battery for APC Back-UPS Pro BN1500M2-CA, APC Back-UPS Pro BR1200SI, APC Back-UPS Pro BR1500M2-LM, APC Back-UPS Pro BN1500M2, APC Back-UPS Pro BP1050, APC Back-UPS Pro BR1350MS
Connector Type
F1
Color
Black
Model
SLA161 RBC161
Amps
7.5Ah
Capacity
7500 mAh
Output Voltage
12 V DC
Chemistry
Lead Acid
Item
Battery Unit
Battery Characteristics
Sealed

Description

SLA161-ER Battery-SLA-APC-#161 for APC Back-UPS Pro BN1500M2-CA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.