Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-SLA-APC-#18

  • Mfr # SLA18-ER

  • Zoro # G122728018


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
6 V
Connector Type
F1
Color
Black
Dimensions
4 in x 11.9 in x 1.4 in
Amps
7Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA18-ER
Zoro #
G122728018
UPC #
-
Country of Origin
China

Dimensions

Dimensions
4 in x 11.9 in x 1.4 in
Depth
1.4 in
Width
11.9 in
Height
4 in
Battery Size
Proprietary Battery Size

Details

Voltage - Batteries
6 V
Connector Type
F1
Color
Black
Amps
7Ah
Model
RBC18 SLA18
For Use With
UPS Battery for APC Smart-UPS PS250, APC Smart-UPS PS450, APC Back-UPS BAY450
Battery Characteristics
Sealed
Capacity
7000 mAh
Chemistry
Lead Acid
Output Voltage
6 V DC
Item
Battery Unit

Description

SLA18-ER Battery-SLA-APC-#18 for APC Smart-UPS PS250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.