Battery-Toshiba-Sat-R850

  • Mfr # PA3905U-1BRS

  • Zoro # G222727294


product price: $33.79
/ea

Key Features

For Use With
Laptop Battery for Toshiba Tecra R950, Toshiba Tecra R850, Toshiba Satellite R850, Toshiba Satellite Pro R850
Battery Capacity
5200mAh
Voltage
11.1 V
Color
black
No. of Cells
6 cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3905U-1BRS
Zoro #
G222727294
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Toshiba Tecra R950, Toshiba Tecra R850, Toshiba Satellite R850, Toshiba Satellite Pro R850
Battery Capacity
5200mAh
Voltage
11.1 V
Color
black
No. of Cells
6 cells
Battery Technology
li-ion

Description

PA3905U-1BRS Battery-Toshiba-Sat-R850 for Toshiba Tecra R950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.