
Battery.SLA/AGM-12V-50V
Mfr # BW12500-ER
Zoro # G122727455
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Terminal Type - Batteries
Nut and Bolt
Capacity
50000 mAh
Voltage - Batteries
12 V
For Use With
Cart Sealed Lead Acid Battery for Premium Power Universal 12V 50A AGM
Battery Technology
Sealed Lead Acid AGM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW12500-ER
Zoro #
G122727455
UPC #
-
Country of Origin
China
Dimensions
Height
6.7 in
Battery Size
Proprietary Battery Size
Width
6.5 in
Details
Terminal Type - Batteries
Nut and Bolt
Capacity
50000 mAh
Voltage - Batteries
12 V
For Use With
Cart Sealed Lead Acid Battery for Premium Power Universal 12V 50A AGM
Battery Technology
Sealed Lead Acid AGM
Battery Rechargeable
Yes
Chemistry
Sealed Lead Acid (SLA)
Output Voltage
12 V
Item
Battery
Description
BW12500-ER Battery.SLA/AGM-12V-50V for Premium Power Universal 12V 50A AGM
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.