Zoro Homepage

Compatible Laptop Battery Dell:

  • Mfr # 312-1324

  • Zoro # G322727392


product price: $41.15
/ea

Key Features

Color
Black
Battery Technology
Li-Ion
Battery Capacity
5400 mAh / 60 Wh
No. of Cells
6 cell
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1324
Zoro #
G322727392
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Technology
Li-Ion
Battery Capacity
5400 mAh / 60 Wh
No. of Cells
6 cell
Voltage
11.1 V

Description

312-1324 Compatible Laptop Battery Dell: for Dell Inspiron 15R 7520

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.