Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Laptop Battery Dell

  • Mfr # V79Y0

  • Zoro # G922728508


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Voltage
14.8 V
Battery Capacity
4000mAH
For Use With
Laptop Battery for Dell XPS 14Z-L412x, Dell XPS 14Z-L412z
Battery Technology
Li-ion
No. of Cells
6 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V79Y0
Zoro #
G922728508
UPC #
-
Country of Origin
China

Details

Voltage
14.8 V
Battery Capacity
4000mAH
For Use With
Laptop Battery for Dell XPS 14Z-L412x, Dell XPS 14Z-L412z
Battery Technology
Li-ion
No. of Cells
6 cell

Description

V79Y0 Compatible Laptop Battery Dell for Dell XPS 14Z-L412x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.