Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell- Battery-XPS 13 (9370-D16/D17/D18) (7390)

  • Mfr # DXGH8

  • Zoro # G022727968


product price: $52.89
/ea

Key Features

Battery Technology
Lithium Polymer
No. of Cells
4 cell
Voltage
7.6 V
For Use With
Laptop Battery for Dell Inspiron 13 7390 2-in-1, Dell XPS 13 7390, Dell XPS 13 9380, Dell XPS 13 9370, Dell Latitude 3301, Dell Inspiron 7490, Dell Inspiron 7391 2-in-1, Dell Inspiron 5390, Dell Inspiron 5391, Dell Inspiron 7400
Battery Capacity
6.842mAh / 52Whr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXGH8
Zoro #
G022727968
UPC #
-
Country of Origin
China

Details

Battery Technology
Lithium Polymer
No. of Cells
4 cell
Voltage
7.6 V
For Use With
Laptop Battery for Dell Inspiron 13 7390 2-in-1, Dell XPS 13 7390, Dell XPS 13 9380, Dell XPS 13 9370, Dell Latitude 3301, Dell Inspiron 7490, Dell Inspiron 7391 2-in-1, Dell Inspiron 5390, Dell Inspiron 5391, Dell Inspiron 7400
Battery Capacity
6.842mAh / 52Whr

Description

DXGH8 Dell- Battery-XPS 13 (9370-D16/D17/D18) (7390) for Dell Inspiron 13 7390 2-in-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.