Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Laptop Battery

  • Mfr # 451-BBIE

  • Zoro # G922727693


product price: $39.65
/ea

Key Features

Color
Black
Battery Technology
Li-ion
No. of Cells
9 cell
Battery Capacity
5200mAh
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBIE
Zoro #
G922727693
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Technology
Li-ion
No. of Cells
9 cell
Battery Capacity
5200mAh
Voltage
11.1 V

Description

451-BBIE Dell Laptop Battery for Dell Latitude E5440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.