Zoro Homepage

Lamp Compatible with Toshiba

  • Mfr # TLPLF6-ER

  • Zoro # G022727562


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:2 lbs;Shipping Weight:2;watts:150 Watt;
Color
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLF6-ER
Zoro #
G022727562
UPC #
-
Country of Origin
China

Details

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:2 lbs;Shipping Weight:2;watts:150 Watt;
Color
6in

Description

TLPLF6-ER Lamp Compatible with Toshiba for

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.